Learn More
Thermo Scientific™ Sorvall™ Legend™ Micro 21 Microcentrifuge

Support micro-volume protocols such as nucleic acid or protein lysate preparation and PCR reaction set-up, with microcentrifuge performance up to 21,100 x g.
£2636.01 - £3085.24
Specifications
Capacity | 24 x 1.5/2 mL |
---|---|
Max. Speed | 14,800 rpm |
Max. RCF | 21,100 x g |
Noise Level | 56 dB(A) |
Temperature Range | Ambient temperature |
Product Code | Brand | Electrical Requirements | Rotor | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Electrical Requirements | Rotor | Price | Quantity & Availability | ||||
17468962
![]() |
Thermo Scientific™
75002557 |
230 V 50/60 Hz | Dual Row 18 x 2/0.5 mL |
£2636.01
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10223659
![]() |
Thermo Scientific™
75002435 |
230 V 50/60 Hz | 24 x 1.5/2 mL |
£2636.01
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10230395
![]() |
Thermo Scientific™
75002487 |
230 V 50/60 Hz | 24 x 1.5/2 mL, Dual Row 18 x 2/0.5 mL |
£3085.24
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
Accelerate microcentrifuge tube sample preparation processes up to 21,100 x g with our standard microcentrifuge. When our Sorvall Legend Micro 21 is coupled with our extensive microcentrifuge rotor selection, this microcentrifuge offers productivity, versatility, safety and convenience in a compact, easy-to-use lab instrument.
Support your micro-volume separation needs with:
- Exceptional acceleration of up to 21,000 x g in as little as 12 seconds.
- Choose from 7 optional microcentrifuge rotors to find the ideal fit for your application:
- Outstanding corrosion resistance with lightweight engineered polymer rotors.
- Standard rotor runs 24 microcentrifuge tubes in a single row, from 1.5 to 2.0 mL tubes to mini-preps and spin columns.
- Ergonomic one-click rotor opening and closing, as well as transparent design for added safety and convenience with Thermo Scientific ClickSeal biocontainment lids.
- Eliminate the need for adapters with unique dual row rotor.
- Simplify operation with intuitive controls, easy-to-read displays and fast one-click centrifuge lid closure.
- Sleek, lightweight, space-saving design.
- Durable and easy to clean and maintain.
- Quiet performance promotes a safe, stress-free environment.
- Conforms to the latest clinical and safety standards, including 98/79/EC In Vitro Diagnostic Directive.
Explore our clinical centrifuge portfolio for diverse clinical applications.
Learn more
Specifications
24 x 1.5/2 mL | |
21,100 x g | |
Ambient temperature | |
Benchtop Centrifuge | |
Sorvall Legend Micro 21 | |
1 to 99 min. (1 min. increments); HOLD | |
8.9 x 9.6 x 13.8 in. (22.5 x 24.3 x 35.2 cm) | |
Sorvall |
14,800 rpm | |
56 dB(A) | |
CSA, CE, IVD | |
Yes | |
No | |
IEC 61010-1, IEC 61010-2-020 (refer to manual for more details) | |
23.1lb. (10.5 kg) |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.