Learn More
Thermo Scientific™ Sorvall™ ST 8 Small Benchtop Centrifuge
Meet space, clinical and research protocal needs with the compact and innovative Thermo Scientific™ Sorvall™ ST 8 Small Benchtop Centrifuge.
£2665.00 - £6280.00
Specifications
Capacity | 4 x 145 mL (TX-150), 6 x 50 mL (HIGHConic III) |
---|---|
Safety Features | Auto-Lock rotor exchange system, SMARTSpin imbalance detection system, certified ClickSeal biocontainment lids |
Certifications/Compliance | IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101, EN 61326-1; UL Listed / CE marked /IVD compliant / Biocontainment certified by the Public Health England, Porton Down, UK |
Includes | ST 8 Centrifuge. (Rotors and buckets are sold separately.) |
Controller Type | Microprocessor |
Product Code | Brand | Description | Refrigerated | Electrical Requirements | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Refrigerated | Electrical Requirements | Price | Quantity & Availability | |||
15135233
|
Thermo Scientific™
75007201 |
Sorvall ST 8 Small Benchtop Centrifuge | No | 230 V 50/60 Hz |
£2665.00
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15290436
|
Thermo Scientific™
75007204 |
Sorvall ST 8R Small Benchtop Centrifuge | Yes | 230 V 50/60 Hz |
£6280.00
Each |
Estimated Shipment: 09-12-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
Meet clinical and research protocol needs with the Thermo Scientific™ Sorvall™ ST 8 Centrifuge Series - available as ventilated and refrigerated models. A floor-standing refrigerated version is also available (Sorvall ST 8 FR). These centrifuges provide exceptional capacity in a compact design with a smart, simple interface and the flexibility to support numerous applications.
Innovative technologies:
- Secure, push-button Thermo Scientific™ Auto-Lock™ rotor exchange in as little as three seconds delivers trouble-free rotor installation and removal and clear chamber access for cleaning convenience.
- Biocontainment sealing options, including certified† Thermo Scientific™ ClickSeal™ lids offer glove-friendly, one-handed operation.
- Maximized swing-out capacity up to 8 x 50mL conical tubes, 24 x 5/7mL blood tubes, microplates and microtubes, all in one versatile centrifuge
- Fixed angle flexibility to spin 50mL conical tubes at over 12,000 x g or a wide range of microtubes at speeds up to 30,279 x g
User-friendly performance:
- Low noise levels, including just 52 dBA at performance of 17,850rpm/30,279 x g (with Sorvall ST 8R centrifuge), to ensure a peaceful laboratory
- One-touch operation with pre-saved protocols
- Highly visible backlit display offers easy reading of parameters across the lab
- Glove- and detergent-friendly user interface
- Multilingual instructions offered in English, Dutch, French, German, Italian, Russian and Spanish on programming, run conditions, alerts and service messages
- Centrifuge conforms to the latest clinical and safety standards such as UL, CE and IVD
Clinical applications:
- Runs up to 24 x 5/7mL blood tubes at a time in swinging bucket configuration
- Conforms to the latest clinical and safety standards
Research applications:
- 8 x 50mL swinging bucket rotor capacity, four microplates or 30 filtration columns for research needs
- Auto-Lock rotor exchange for application flexibility—go from 50mL tube to a microplate to microtubes effortlessly
†Biocontainment certification by the Public Health England, Porton Down, UK.
Specifications
4 x 145 mL (TX-150), 6 x 50 mL (HIGHConic III) | |
IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101, EN 61326-1; UL Listed / CE marked /IVD compliant / Biocontainment certified by the Public Health England, Porton Down, UK | |
Microprocessor | |
99 hr. 59 min., continuous | |
2 (standard and soft) |
Auto-Lock rotor exchange system, SMARTSpin imbalance detection system, certified ClickSeal biocontainment lids | |
ST 8 Centrifuge. (Rotors and buckets are sold separately.) | |
Direct Brushless Induction | |
Sorvall | |
TX-150 |
NOTE: Rotors and buckets must be purchased separately.