missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Fast Release Pipette Pump™ III Pipetters
Quick, accurate one-handed operation
Brand: Bel-Art™ F37904-0002
This item is not returnable.
View return policy
Description
- Optimally located thumb wheel rotates easily for precision aspirating or dispensing, down to a volume of one drop at a time—all while using a relaxed grip
- Lightweight
- Fast-release trigger dispenses entire pipette contents
- Thumb wheel can also be used to “blow out” pipette
- Self-stabilizing collar inside silicone chuck holds glass or plastic pipettes
- Resistant to acids, alkalis, and most solvents
- Easily disassembled for cleaning
Order Info
Available in three volumes, each color coded for easy identification. Overall length, 171mm (6.75 in.).
Specifications
Not Autoclavable | |
Plastic | |
Pipets up to 2mL | |
Acids, Alkalis and Solvent | |
171 mm |
Blue | |
Fast Release Pipet Filler | |
2mL | |
6.75 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction