missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Fast Release Pipette Pump™ III Pipetters
Quick, accurate one-handed operation
£33.44 - £49.05
Specifications
Autoclavable | Not Autoclavable |
---|---|
Type | Fast Release Pipet Filler |
Resistance | Acids, Alkalis and Solvent |
Length (English) | 6.75 in. |
Length (Metric) | 171 mm |
Product Code | Brand | Color | For Use With (Equipment) | Material | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | For Use With (Equipment) | Material | Price | Quantity & Availability | |||
10292974
|
Bel-Art™
F37904-0002 |
Blue | 2mL | Plastic |
£33.44
Each |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||
11717774
|
Bel-Art™
F37904-0010 |
Green | 10mL | Nylon, PVC |
£49.05
Each |
Estimated Shipment: 12-12-2024
Log in to see stock. |
|||
11727774
|
Bel-Art™
F37904-0025 |
Red | 25mL | Plastic |
£43.65
Each |
Estimated Shipment: 24-10-2024
Log in to see stock. |
|||
Description
- Optimally located thumb wheel rotates easily for precision aspirating or dispensing, down to a volume of one drop at a time—all while using a relaxed grip
- Lightweight
- Fast-release trigger dispenses entire pipette contents
- Thumb wheel can also be used to “blow out” pipette
- Self-stabilizing collar inside silicone chuck holds glass or plastic pipettes
- Resistant to acids, alkalis, and most solvents
- Easily disassembled for cleaning
Order Info
Available in three volumes, each color coded for easy identification. Overall length, 171mm (6.75 in.).
Specifications
Not Autoclavable | |
Acids, Alkalis and Solvent | |
171 mm |
Fast Release Pipet Filler | |
6.75 in. |