missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Fast Release Pipette Pump™ III Pipetters
Quick, accurate one-handed operation
Brand: Bel-Art™ F37904-0025
Code : A0
Additional Details : Weight : 0.12000kg
Description
- Optimally located thumb wheel rotates easily for precision aspirating or dispensing, down to a volume of one drop at a time—all while using a relaxed grip
- Lightweight
- Fast-release trigger dispenses entire pipette contents
- Thumb wheel can also be used to “blow out” pipette
- Self-stabilizing collar inside silicone chuck holds glass or plastic pipettes
- Resistant to acids, alkalis, and most solvents
- Easily disassembled for cleaning
Specifications
Not Autoclavable | |
Plastic | |
Pipets up to 25mL | |
Acids, Alkalis and Solvent | |
171 mm |
Red | |
Fast Release Pipet Filler | |
25mL | |
6.75 in. |