Learn More
Wilmad-LabGlass™ SP Scienceware™ PTFE NMR Tube Caps
Machined to exact specifications for greater spinning stability Wilmad-LabGlass PTFE NMR Tube Caps have a smaller gyroradius, more homogeneous mass distribution, and better chemical resistance than disposable caps.
Brand: Wilmad-LabGlass™ 66004-0025
Code : 03
Additional Details : Weight : 0.04310kg
Alert:
Fits only Wilmad-LabGlass Precision tubes due to the tight tolerance.
Description
Recommended for experiments at high to ultra-high field and those using Chloroform as the reference solution.
- Machined to exact specifications for greater spinning stability
- Smaller gyroradius, more homogeneous mass distribution, and better chemical resistance than disposable caps
- Fits tube sizes ranging from 3.0mm to 12.0mm
- Fits Wilmad-LabGlass Precision Brand NMR Tubes only due to the tight tolerance
Specifications
4.0 mm | |
PTFE | |
Experiments at high to ultra-high field and those using Chloroform as the reference solution. | |
4 mm Wilmad NMR Tubes |
Not Autoclavable | |
White | |
25/Pk. |