missing translation for 'onlineSavingsMsg'
Learn More

Wilmad-LabGlass™ SP Scienceware™ PTFE NMR Tube Caps

Machined to exact specifications for greater spinning stability Wilmad-LabGlass PTFE NMR Tube Caps have a smaller gyroradius, more homogeneous mass distribution, and better chemical resistance than disposable caps.

£74.15 - £234.00

Specifications

Autoclavable Not Autoclavable
Material PTFE
Color White
For Use With (Application) Experiments at high to ultra-high field and those using Chloroform as the reference solution.
Quantity 25/Pk.
View More Specs

Alert:

Fits only Wilmad-LabGlass Precision tubes due to the tight tolerance.


Products 6
Product Code Brand Closure Size For Use With (Equipment) Price Quantity & Availability  
Product Code Brand Closure Size For Use With (Equipment) Price Quantity & Availability  
15398698
View Documents
Wilmad-LabGlass™
66003-0025
3.0 mm 3 mm Wilmad NMR Tubes
£80.80
Pack of 25
Estimated Shipment: 24-02-2025
to see stock.
Add to basket
 
15318708
View Documents
Wilmad-LabGlass™
66004-0025
4.0 mm 4 mm Wilmad NMR Tubes
£92.80
Pack of 25
Estimated Shipment: 24-02-2025
to see stock.
Add to basket
 
15368708
View Documents
Wilmad-LabGlass™
66005-0025
5.0 mm 5 mm Wilmad NMR Tubes This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15398738
View Documents
Wilmad-LabGlass™
66012-0025
12.0 mm 12 mm Wilmad NMR Tubes This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15398728
View Documents
Wilmad-LabGlass™
66008-0025
8.0 mm 8 mm Wilmad NMR Tubes This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15338738
View Documents
Wilmad-LabGlass™
66010-0025
10.0 mm 10 mm Wilmad NMR Tubes
£234.00
Pack of 25
Estimated Shipment: 24-02-2025
to see stock.
Add to basket
 
Description

Description

Recommended for experiments at high to ultra-high field and those using Chloroform as the reference solution.

  • Machined to exact specifications for greater spinning stability
  • Smaller gyroradius, more homogeneous mass distribution, and better chemical resistance than disposable caps
  • Fits tube sizes ranging from 3.0mm to 12.0mm
  • Fits Wilmad-LabGlass Precision Brand NMR Tubes only due to the tight tolerance
Specifications

Specifications

Not Autoclavable
White
25/Pk.
PTFE
Experiments at high to ultra-high field and those using Chloroform as the reference solution.
Videos
SDS
Documents

Documents

Product Certifications