missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Replacement Pen Tips for Electronic Colony Counter
Replacement pen tips fit Scienceware Colony Counter Cat. No. 07910018.
£15.88 - £19.14
Specifications
Product Type | Replacement Pen Tip |
---|---|
Length (English) | 1.8 in. |
Length (Metric) | 4.6 cm |
Width (English) | 0.75 in. |
Width (Metric) | 1.9cm |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
10414742
|
Bel-Art™
H37862-0100 |
Black |
£19.14
Each |
Estimated Shipment: 12-09-2024
Log in to see stock. |
|||||
12366417
|
Bel-Art™
H37862-0150 |
Red |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- The long life, black marker tips work on plastic or glass and are oil and water resistant
Specifications
Replacement Pen Tip | |
4.6 cm | |
1.9cm |
1.8 in. | |
0.75 in. | |
Accurate sample counting, perfect for Plastic and Glass surfaces |