missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Sterileware™ Sampling System
High-impact polystyrene plastic scoops with clear detachable snap-on lids
Brand: Bel-Art™
Code : 03
Additional Details : Weight : 2.44000kg
Description
Longer handle increases the distance between the hand and sample to reduce contamination potential
- For one-step sterile sampling of dry or slurried material
- Extra-long handles keep hands safe
- Scoop with a lid, inside a plastic bag
- Lock-tab seals sample inside
- Sample data can be written on lid for easy identification
Specifications
Scoop Sampling System | |
Clear detachable snap-on lid with lock-tab seal, certificate of processing for sterilization | |
2 oz. | |
Sterile | |
FDA | |
100/Cs. | |
2.9 cm | |
3.06 in. | |
7.6 cm | |
4.1 cm |
Polystyrene | |
Extra long | |
60 mL | |
White | |
Designed for one step sterile sampling of dry or slurried material | |
1.125 in. | |
8.125 in. | |
20.5 cm | |
1.625 in. |