missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Sterileware™ Sampling System
High-impact polystyrene plastic scoops with clear detachable snap-on lids
£51.40 - £235.00
Specifications
Product Type | Scoop Sampling System |
---|---|
Material | Polystyrene |
Includes | Clear detachable snap-on lid with lock-tab seal, certificate of processing for sterilization |
Handle Type | Extra long |
Sterility | Sterile |
Product Code | Brand | Capacity (English) | Capacity (Metric) | Includes | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (English) | Capacity (Metric) | Includes | Price | Quantity & Availability | |||
15580132
|
Bel-Art™
H36922-0010 |
2 oz. | 60 mL | Clear detachable snap-on lid with lock-tab seal, certificate of processing for sterilization |
£51.40
Pack of 10 |
Estimated Shipment: 04-09-2024
Log in to see stock. |
|||
15590132
|
Bel-Art™
H36924-0010 |
4 oz. | 125 mL | Clear detachable snap-on lid with lock-tab seal, certificate of processing for sterilization |
£60.50
Pack of 10 |
Estimated Shipment: 03-09-2024
Log in to see stock. |
|||
12673506
|
Bel-Art™
H36924-0000 |
4 oz. | 125 mL | Clear detachable snap-on lid with lock-tab seal, certificate of processing for sterilization |
£235.00
Pack of 100 |
Estimated Shipment: 10-09-2024
Log in to see stock. |
|||
12331339
|
Bel-Art™
H36922-0000 |
2 oz. | 60 mL | Clear detachable snap-on lid with lock-tab seal, certificate of processing for sterilization |
£219.00
Pack of 100 |
Estimated Shipment: 04-09-2024
Log in to see stock. |
|||
Description
Longer handle increases the distance between the hand and sample to reduce contamination potential
- For one-step sterile sampling of dry or slurried material
- Extra-long handles keep hands safe
- Scoop with a lid, inside a plastic bag
- Lock-tab seals sample inside
- Sample data can be written on lid for easy identification
Specifications
Scoop Sampling System | |
Clear detachable snap-on lid with lock-tab seal, certificate of processing for sterilization | |
Sterile | |
FDA |
Polystyrene | |
Extra long | |
White | |
Designed for one step sterile sampling of dry or slurried material |