missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Sterileware™ Sampling System

High-impact polystyrene plastic scoops with clear detachable snap-on lids

Brand:  Bel-Art™ H36922-0010

Code : NEW

Additional Details : Weight : 0.17140kg

 View more versions of this product

Product Code. 15580132

  • £51.40 / Pack of 10
Estimated Shipment: 04-09-2024
to see stock.
Add to basket

Description

Description

Longer handle increases the distance between the hand and sample to reduce contamination potential

  • For one-step sterile sampling of dry or slurried material
  • Extra-long handles keep hands safe
  • Scoop with a lid, inside a plastic bag
  • Lock-tab seals sample inside
  • Sample data can be written on lid for easy identification

Specifications

Specifications

Scoop Sampling System
Clear detachable snap-on lid with lock-tab seal, certificate of processing for sterilization
2 oz.
Sterile
FDA
10/Pk.
2.9 cm
3.06 in.
7.8 cm
4.1 cm
Polystyrene
Extra long
60 mL
White
Designed for one step sterile sampling of dry or slurried material
1.125 in.
8.062 in.
20.5 cm
1.625 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers