missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Stopcocks

With a removable, leak-proof plug made of chemical-resistant, non-stick PTFE with barbed tubulations that accept 1/4 to 3/8 in. I.D. tubing

Brand:  Bel-Art™ F30890-0000

 View more versions of this product

Product Code. 10018220

  • £58.97 / Each
Estimated Shipment: 11-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Instant cut-off control
  • Pressure rating is 240kPa (35psi)
  • Steam autoclavable at 121°C (250°F)
  • Three-way model allows connection of any two or all three arms
Specifications

Specifications

2-way Stopcock
2-way; 2mm bore size
Autoclavable
6.4 to 9.5 mm
Removable Leak-Proof Plug
2 mm
Polypropylene, PTFE
240 KPa
1 Case
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers