missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Stopcocks

With a removable, leak-proof plug made of chemical-resistant, non-stick PTFE with barbed tubulations that accept 1/4 to 3/8 in. I.D. tubing

Brand:  Bel-Art™ F30891-0000

Code : 03

Additional Details : Weight : 0.01440kg

 View more versions of this product

Product Code. 10538491

  • £49.65 / Each
Estimated Shipment: 21-08-2024
to see stock.
Add to basket

Description

Description

  • Instant cut-off control
  • Pressure rating is 240kPa (35psi)
  • Steam autoclavable at 121°C (250°F)

  • Three-way model allows connection of any two or all three arms

Specifications

Specifications

2-way Stopcock
Polypropylene
35 psi
Serrated tubulations
Two or three arms
4 mm
Autoclavable
6.4 to 7.9 mm
PTFE
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers