missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Stopcocks
With a removable, leak-proof plug made of chemical-resistant, non-stick PTFE with barbed tubulations that accept 1/4 to 3/8 in. I.D. tubing
Brand: Bel-Art™ F30895-0000
Code : Z1
Additional Details : Weight : 0.81650kg
Description
- Instant cut-off control
- Pressure rating is 240kPa (35psi)
- Steam autoclavable at 121°C (250°F)
- Three-way model allows connection of any two or all three arms
Specifications
3-way Stopcock | |
Polypropylene | |
35 psi | |
Serrated tubulations | |
Two or three arms with barbed tubulations |
4 mm | |
Autoclavable | |
6.4 to 7.9 mm | |
PTFE |