missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Super Polyfoil™ Flask Wrap

Provides a chemically inert barrier to cover vessels for autoclaving, incubating or storage. Bel Art™ SP Scienceware™ Super Polyfoil™ Flask Wrap folds easily and flattens without kinking.

Brand:  Bel-Art™ F13200-0088

Code : 03

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 12339558

  • £110.00 / 100 sheets
Estimated Shipment: 22-08-2024
to see stock.
Add to basket

Description

Description

 

  • Hermoplastic layer is laminated to 1mL thick foil
  • Folds easily; flattens without kinking
  • Resistant to punctures, tears and corrosion
  • Polyester film blocks pinholes and resists organic solvents and caustic agents
  • Complies with FDA regulations governing direct food contact applications
  • Comes in a pack of 100

 

Specifications

Specifications

Clinical, research and industrial uses
Foil
203 mm
1 mil
FDA
203 mm
Aluminum, Polyester
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers