missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Super Polyfoil™ Flask Wrap
Provides a chemically inert barrier to cover vessels for autoclaving, incubating or storage. Bel Art™ SP Scienceware™ Super Polyfoil™ Flask Wrap folds easily and flattens without kinking.
£52.35 - £111.00
Specifications
Applications | Clinical, research and industrial uses |
---|---|
Certifications/Compliance | FDA |
Product Type | Foil |
Material | Aluminum, Polyester |
Thickness | 1 mil |
Product Code | Brand | Product Type | Length (Metric) | Width (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Length (Metric) | Width (Metric) | Price | Quantity & Availability | |||
11779445
|
Bel-Art™
F13200-0066 |
Foil | 130 mm | 130 mm |
£52.35
Pack of 100 |
In Stock
Log in to see stock. |
|||
12319558
|
Bel-Art™
F13200-0044 |
Foil | 102 mm | 102 mm |
£84.50
Pack of 100 |
Estimated Shipment: 21-08-2024
Log in to see stock. |
|||
12339558
|
Bel-Art™
F13200-0088 |
Foil | 203 mm | 203 mm |
£110.00
100 sheets |
Estimated Shipment: 22-08-2024
Log in to see stock. |
|||
12329558
|
Bel-Art™
F13200-0066 |
Foil | 130 mm | 130 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Hermoplastic layer is laminated to 1mL thick foil
- Folds easily; flattens without kinking
- Resistant to punctures, tears and corrosion
- Polyester film blocks pinholes and resists organic solvents and caustic agents
- Complies with FDA regulations governing direct food contact applications
- Comes in a pack of 100
Specifications
Clinical, research and industrial uses | |
Foil | |
1 mil |
FDA | |
Aluminum, Polyester |