missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Tape for Protective Labeling Tape System

Tape for use with Bel Art Scienceware Protective Labeling Tape System (cat. no. 1186750)

Brand:  Bel-Art™ F13491-0150

55.47 GBP valid until 2024-12-31
Use promo code "21676" to get your promotional price.


 View more versions of this product

Product Code. 13425256

  • £65.95 / Pack of 2
Estimated Shipment: 24-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

The clear tape protects labels from the freezer, autoclave, acids, alkalis and organic solvents. Test results prove the tape remains securely affixed with no discoloration after being autoclaved for 40 minutes at 125°C (258°F), as well as after one week in liquid nitrogen at -196°C (-321°F). All tape sizes are 1mil (0.001 in.) thick with 1mil (0.001 in.) of acrylic adhesive.

  • Clear, polypropylene tape has high resistance to chemicals and moisture; provides great versatility for heavy-duty lab use

Specifications

Specifications

Autoclavable
Clear
Polypropylene
Heavy duty lab use
1 mil
32.9 m
Acrylic
Tape
Protective Lab Labeling Tape
2/Pk.
36 yd.
1.5 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers