missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Tape for Protective Labeling Tape System
Tape for use with Bel Art Scienceware Protective Labeling Tape System (cat. no. 1186750)
£64.90 - £67.95
Specifications
Autoclavable | Autoclavable |
---|---|
Adhesive Type | Acrylic |
Color | Clear |
Format | Tape |
Material | Polypropylene |
Product Code | Brand | Quantity | Width (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Width (English) | Price | Quantity & Availability | ||||
13435256
|
Bel-Art™
F13491-0100 |
3/Pk. | 1 in. |
£67.95
Pack of 3 |
Estimated Shipment: 24-12-2024
Log in to see stock. |
||||
10373241
|
Bel-Art™
F13453-0020 |
24/Cs. | 2 in. |
£64.90
Each |
In Stock
Log in to see stock. |
||||
13425256
|
Bel-Art™
F13491-0150 |
2/Pk. | 1.5 in. |
£65.95
Pack of 2 |
Estimated Shipment: 24-12-2024
Log in to see stock. |
||||
Description
The clear tape protects labels from the freezer, autoclave, acids, alkalis and organic solvents. Test results prove the tape remains securely affixed with no discoloration after being autoclaved for 40 minutes at 125°C (258°F), as well as after one week in liquid nitrogen at -196°C (-321°F). All tape sizes are 1mil (0.001 in.) thick with 1mil (0.001 in.) of acrylic adhesive.
- Clear, polypropylene tape has high resistance to chemicals and moisture; provides great versatility for heavy-duty lab use
Specifications
Autoclavable | |
Clear | |
Polypropylene | |
1 mil | |
32.9 m |
Acrylic | |
Tape | |
Protective Lab Labeling Tape | |
36 yd. |