Learn More
Bel-Art™ SP Scienceware™ Wilmad™ Coaxial Insert for NMR Sample Tubes
Determines magnetic susceptibility and other general applications. Bel-Art SP Scienceware™ Coaxial Insert for NMR Sample Tubes is constructed from Pyrex™ glass making it ideal for variable temperature studies.
Brand: Bel-Art™ 66000-0095
59.36 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : 03
Additional Details : Weight : 0.04310kg
Description
- Upper section of each insert fits snugly into Wilmad’s 5mm OD Thin Walled Precision NMR Tubes
- Stem is held straight within 0.013mm
- Outer tube must be ordered separately based on magnetic field strength
Specifications
Pyrex™ Glass | |
50 mm | |
2 mm | |
WGS-5BL |
NMR Sample tube models 506-PP to 535-PP | |
|
|
Outer tube cap and inner tube with cap. |