missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Wilmad™ Coaxial Insert for NMR Sample Tubes
Determines magnetic susceptibility and other general applications. Bel-Art SP Scienceware™ Coaxial Insert for NMR Sample Tubes is constructed from Pyrex™ glass making it ideal for variable temperature studies.
£37.86 - £63.00
Specifications
Material | Pyrex™ Glass |
---|---|
Diameter (Metric) Outer | 2 mm |
Includes | Outer tube cap and inner tube with cap. |
Product Code | Brand | Description | Length (Metric) | Diameter (Metric) Outer | For Use With (Equipment) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Length (Metric) | Diameter (Metric) Outer | For Use With (Equipment) | Price | Quantity & Availability | ||
15378678
|
Bel-Art™
66000-0095 |
|
50 mm | 2 mm | NMR Sample tube models 506-PP to 535-PP |
£63.00
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
||
15368678
|
Bel-Art™
66000-0094 |
|
25 mm | 2 mm | NMR Sample tube models 406-PP, 427-PP |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
- Upper section of each insert fits snugly into Wilmad’s 5mm OD Thin Walled Precision NMR Tubes
- Stem is held straight within 0.013mm
- Outer tube must be ordered separately based on magnetic field strength
Specifications
Pyrex™ Glass | |
2 mm | |
Outer tube cap and inner tube with cap. |