missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph Instruments SP Standard Single-channel Pump Head
Recommended for standard applications
Brand: Heidolph Instruments
Additional Details : Weight : 0.74700kg
Description
- Convex rollers do not squeeze or crush organic cell cultures
- Pump head features ball bearings
- Rollers made of stainless steel and polyamide
- For tubes with a 2.5 mm wall thickness (wt)
- Depending on drive and tubing, the flow rate ranges from 2.0 to 4,151 mL/min.
Specifications
2.0 to 4151 mL/min. | |
Single-channel pumps | |
Pump Head |
Standard applications | |
2.5 mm |