missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph Instruments SP Standard Single-channel Pump Head
Recommended for standard applications
£445.00 - £449.00
Specifications
Flow Rate | 2.0 to 4151 mL/min. |
---|---|
For Use With (Application) | Standard applications |
For Use With | Single-channel pumps |
Type | Pump Head |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
10748021
|
Heidolph Instruments
523-43010-00 |
1.6 mm |
£445.00
Each |
Estimated Shipment: 08-10-2024
Log in to see stock. |
|||||
10683391
|
Heidolph Instruments
523-43030-00 |
2.5 mm |
£449.00
Each |
Estimated Shipment: 02-10-2024
Log in to see stock. |
|||||
Description
- Recommended for standard applications
- Convex rollers do not squeeze or crush organic cell cultures
- Pump head features ball bearings
- Rollers made of stainless steel and polyamide
- Depending on drive and tubing, the flow rate ranges from 2 to 4151 mL/min.
Specifications
2.0 to 4151 mL/min. | |
Standard applications | |
Single-channel pumps | |
Pump Head |