missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcold™ Sparkfree RLPR1514 Refrigerators
For the safe storage of potentially flammable items. Labcold™ Sparkfree RLPR1514 Refrigerators have a specially manufactured spark-free interior with all sources of potential ignition removed from the chamber.
Brand: Labcold™ RLPR1514
This item is not returnable.
View return policy
Description
- Off cycle automatic defrosting
- 2 adjustable shelves
- Door lock
- Temperature alarm and display
- High/Low temperature alarm
- Min/Max recording
- Door Open alarm
- 2 year parts and labour warranty (UK only)
Specifications
Pharmacy Refrigerator | |
0°C to 10°C | |
6 Adjustable | |
Automatic | |
Lock, 2 Keys | |
1855 mm | |
69 kg |
400 L | |
Solid | |
Optional access port | |
RLPR1514 | |
585 mm | |
600 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Labcold™ Sparkfree RLPR1514 Refrigerators >
Spot an opportunity for improvement?Share a Content Correction