missing translation for 'onlineSavingsMsg'
Learn More

VEE GEE Specific Gravity Hydrometer with Thermometer

The Precision Specific Gravity Hydrometer is equipped with an integrated thermometer that allows for accurate temperature corrections during calculations.

Brand:  VEE GEE 6603TS-1

 View more versions of this product

Product Code. 17836553

  • £59.85 / Each
Estimated Shipment: 24-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Subdivisions: 0.001
  • Calibration for use at 15.5°C/60°F
  • Approx. Length: 305 mm
  • Thermometer Range: 20 to 150°F
  • Thermometer Subdivision: 2°F
  • Thermometer Liquid Fill: SafetyBLUE
Specifications

Specifications

Specific Gravity Hydrometer
30.5 cm
1.000 to 1.220
0.002
-7°C to +66°C
15.5°C (60°F)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers