missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VEE GEE Specific Gravity Hydrometer with Thermometer
The Precision Specific Gravity Hydrometer is equipped with an integrated thermometer that allows for accurate temperature corrections during calculations.
£59.85
Specifications
Type | Specific Gravity Hydrometer |
---|---|
Temperature Range (Metric) | -7°C to +66°C |
Temperature of Standardization | 15.5°C (60°F) |
Product Code | Brand | Specific Gravity Range | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Specific Gravity Range | Price | Quantity & Availability | |||||
17836553
|
VEE GEE
6603TS-1 |
1.000 to 1.220 |
£59.85
Each |
Estimated Shipment: 24-12-2024
Log in to see stock. |
|||||
17846553
|
VEE GEE
6602TS-7 |
1.000 to 1.070 |
£59.85
Each |
Estimated Shipment: 24-12-2024
Log in to see stock. |
|||||
17846613
|
VEE GEE
6602TS-8 |
1.060 to 1.130 |
£59.85
Each |
Estimated Shipment: 24-12-2024
Log in to see stock. |
|||||
Description
- Subdivisions: 0.001
- Calibration for use at 15.5°C/60°F
- Approx. Length: 305 mm
- Thermometer Range: 20 to 150°F
- Thermometer Subdivision: 2°F
- Thermometer Liquid Fill: SafetyBLUE
Specifications
Specific Gravity Hydrometer | |
-7°C to +66°C | |
15.5°C (60°F) |