missing translation for 'onlineSavingsMsg'
Learn More

Spectrum Labs™ Spectra Mesh™ Woven Filter, Stainless Steel

Spectrum Labs™ Spectra Mesh™ Woven Filter, Stainless Steel consists of individual strands woven into a mesh screen suitable for macrofiltration separations.

Brand:  Spectrum Labs™ 145827

Code : NEW

Additional Details : Weight : 0.05000kg

 View more versions of this product

Product Code. 15370852

  • £257.00 / Pack of 5
Estimated Shipment: 14-08-2024
to see stock.
Add to basket

Description

Description

  • Characterized by precise mesh openings, percent open area, and mesh thickness.
  • Water affinity: hydrophilic
  • Strength/durability: very high
  • Adsorption: high
  • Best resistance: corrosives
  • pH resistance: pH 4 to 12
  • Thermal stability: up to 180°C
  • Sterilization: autoclave/irradiation
Specifications

Specifications

Disc
5/Pk
30 μm
Mesh Screen
Stainless Steel
0.3
50 μm
55 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers