missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Spectrum Labs™ Spectra Mesh™ Woven Filter, Stainless Steel
Spectrum Labs™ Spectra Mesh™ Woven Filter, Stainless Steel consists of individual strands woven into a mesh screen suitable for macrofiltration separations.
£126.56 - £335.00
Product Code | Brand | Diameter (Metric) | Open Area | Size (Metric) Opening | Thickness (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Open Area | Size (Metric) Opening | Thickness (Metric) | Price | Quantity & Availability | ||
15370852
|
Spectrum Labs™
145827 |
55 mm | 0.3 | 30 μm | 50 μm |
£257.00
Pack of 5 |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||
15330892
|
Spectrum Labs™
145936 |
90 mm | 0.3 | 30 μm | 50 μm |
£335.00
Pack of 5 |
Estimated Shipment: 10-09-2024
Log in to see stock. |
||
15330912
|
Spectrum Labs™
146439 |
30 cm | 0.452 | 213 μm | 102 μm |
£220.00
Pack of 2 |
Estimated Shipment: 10-09-2024
Log in to see stock. |
||
15360852
|
Spectrum Labs™
145 826 |
55 mm | 0.42 | 51 μm | 56 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15300892
|
Spectrum Labs™
145 932 |
90 mm | 0.57 | 213 μm | 178 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15381022
|
Spectrum Labs™
148 931 |
55 mm | 0.52 | 914 μm | 712 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
- Characterized by precise mesh openings, percent open area, and mesh thickness.
- Water affinity: hydrophilic
- Strength/durability: very high
- Adsorption: high
- Best resistance: corrosives
- pH resistance: pH 4 to 12
- Thermal stability: up to 180°C
- Sterilization: autoclave/irradiation
Specifications
Stainless Steel | |
Mesh Screen |