missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Spectrum Labs™ Spectra Mesh™ Woven Filter, Stainless Steel
Spectrum Labs™ Spectra Mesh™ Woven Filter, Stainless Steel consists of individual strands woven into a mesh screen suitable for macrofiltration separations.
Brand: Spectrum Labs™ 148 931
Code : NEW
Additional Details : Weight : 0.10000kg
Description
- Characterized by precise mesh openings, percent open area, and mesh thickness.
- Water affinity: hydrophilic
- Strength/durability: very high
- Adsorption: high
- Best resistance: corrosives
- pH resistance: pH 4 to 12
- Thermal stability: up to 180°C
- Sterilization: autoclave/irradiation
Specifications
Disc | |
5/Pk | |
914 μm | |
Mesh Screen |
Stainless Steel | |
0.52 | |
712 μm | |
55 mm |