missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Spectrum Labs™ Spectra/Mesh™ Woven Nylon Filter Sheet
Hydrophilic nylon filters with high strength for use in laboratory, industrial, or pharmaceutical applications.
£339.00 - £343.00
Specifications
Material (Membrane) | Nylon |
---|---|
For Use With (Application) | Laboratory, Industrial, Pharmaceutical |
Dimensions (L x W) | 30 x 30 cm |
Product Code | Brand | Pore Size | Thickness (Metric) | Open Area | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Thickness (Metric) | Open Area | Price | Quantity & Availability | |||
15330922
|
Spectrum Labs™
146519 |
5 μm | 100 μm | 2% |
£343.00
Pack of 3 |
Estimated Shipment: 10-09-2024
Log in to see stock. |
|||
15340912
|
Spectrum Labs™
146479 |
1000 μm | 1350 μm | 58% |
£339.00
Pack of 3 |
Estimated Shipment: 10-09-2024
Log in to see stock. |
|||
Description
- Hydrophilic
- Good resistance against corrosives
- Resistant against pH 3 to 10
- Sterilize via irradiation
Specifications
Nylon | |
Laboratory, Industrial, Pharmaceutical | |
30 x 30 cm |