missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Spectrum™ Spectra/Por™ Weighted Closures
Consist of a single-piece, hinged clamp with sealing ridges that securely lock over the dialysis tubing to provide a leak-proof seal
Brand: Spectrum™ 132746
This item is not returnable.
View return policy
Description
Consist of a single-piece, hinged clamp with sealing ridges that securely lock over the dialysis tubing to provide a leak-proof seal
Spectra/Por Weighted Closure Type:
- Made from polypropylene with a fluorocarbon coated SS bar to anchor tubing downward
- Use with buoyant Standard Closure to maintain vertical sample orientation.
- 5 sealing width sizes: 12mm, 23mm, 35mm, 55mm and 75mm
- Autoclavable
- 10/pkg; Use with RC dialysis tubing only. Not for use with CE tubing.
Specifications
Dialysis Tubing Closure | |
Polypropylene | |
Autoclavable | |
White | |
0°C to 121°C | |
10 Pack |
Regenerated Cellulose | |
75 mm | |
Weighted | |
32°F to 250°F | |
Fluorocarbon coated stainless steel bar to anchor tubing downward | |
Use with buoyant standard closure to maintain vertical sample orientation, use with RC dialysis tubing only, not for use with CE tubing |