Learn More
3M™ Speedglas™ Inner Cover Plate 9002X
3M™ Speedglas™ Inner Cover Plate 9002X is designed to protect the inside surface of the filter from spark and spatter.
Brand: 3M™ 7000000184
15.10 GBP valid until 2024-12-31
Use promo code "22912" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.60000kg
Description
- The inner cover plate is designed to protect the inside surface of the filter from spark and spatter
- Replace anytime the plate becomes deeply pitted, scratched or too dirty to clean with soft cloth or lens paper
- Regularly clean with a soft cloth and replace if any pits or scratches occur
- Can be used to increase +1 or +2 dark shades of the welding filter
- Failure to use an inside protection plate with the filter voids the warranty if spark or spatter cause damage to the glass
Specifications
Clear | |
3M Speedglas Welding Filter | |
Inner Cover Plate |
53 x 103 cm | |
Protection |