missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Vial Set for High-Energy Mixer/Mill™ Grinders

Use this Vial Set with high-energy Mixer/Mill™ grinders to pulverize and mix samples.

Brand:  Cole-Parmer™ 5004

Code : NEW

Additional Details : Weight : 5.00000kg

 View more versions of this product

Product Code. 15370512

  • £490.00 / 1 set
Estimated Shipment: 09-10-2024
to see stock.
Add to basket

Description

Description

  • Crush, grind, and mill various materials.
  • Optimize performance of your Cole-Parmer™ Freezer/Mill™ grinders with a wide range of vial sets suitable for your application.
Specifications

Specifications

Grinding Vial Set
5 mL
0.74 in.
Ideal for General Purpose Grinding
8.5+
5.08 cm
Tungsten Carbide-lined
Grinding: 0.5 to 1.5 mL, Mixing: 3 mL
1 g
0.16 oz.
W, C, Co, Ta, Ti, Nb
1.9 cm
8000 D, 8000 M Mixer/Mills
2 in.
Two slip-on Delrin™ caps with Tungsten Carbide inserts, six disposable Methacrylate center cylinders and two 0.31 in. Tungsten Carbide grinding balls
Grinding: 0.01 to 0.05 oz., Mixing: 0.1 oz.
0.002 lb.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers