missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Vial Set for High-Energy Mixer/Mill™ Grinders
Use this Vial Set with high-energy Mixer/Mill™ grinders to pulverize and mix samples.
£159.00 - £2180.00
Specifications
Product Type | Grinding Vial Set |
---|---|
For Use With (Equipment) | 8000 D, 8000 M Mixer/Mills |
Product Code | Brand | Material | Diameter (Metric) | Height (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | Diameter (Metric) | Height (Metric) | Price | Quantity & Availability | |||
15350512
|
Cole-Parmer™
3127 |
Hardened Steel | 1.9 cm | 4.76 cm |
£226.00
1 set |
Estimated Shipment: 20-09-2024
Log in to see stock. |
|||
15320512
|
Cole-Parmer™
3117 |
Hardened Steel | 1.27 cm | 2.54 cm |
£159.00
1 set |
Estimated Shipment: 20-09-2024
Log in to see stock. |
|||
15370512
|
Cole-Parmer™
5004 |
Tungsten Carbide-lined | 1.9 cm | 5.08 cm |
£490.00
1 set |
Estimated Shipment: 20-09-2024
Log in to see stock. |
|||
15349681
|
Cole-Parmer™
8001 |
Hardened Steel | 5.72 cm | 7.62 cm |
£580.00
1 set |
In Stock
Log in to see stock. |
|||
12508706
|
Cole-Parmer™
8005 |
Zirconia | 6.35 cm | 6.83 cm |
£1850.00
Each |
In Stock
Log in to see stock. |
|||
12528706
|
Cole-Parmer™
8007 |
Stainless Steel | 5.72 cm | 7.62 cm |
£685.00
Each |
In Stock
Log in to see stock. |
|||
15330522
|
Cole-Parmer™
8009 |
Hardened Steel | 6.03 cm | 7.62 cm |
£1415.00
1 set |
Estimated Shipment: 20-09-2024
Log in to see stock. |
|||
12548706
|
Cole-Parmer™
8014 |
Agate | 5.71 cm | 6.98 cm |
£1730.00
Each |
Estimated Shipment: 13-08-2024
Log in to see stock. |
|||
15380512
|
Cole-Parmer™
8003-SSP |
Alumina Ceramic | 5.7 cm | 6.98 cm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12588696
|
Cole-Parmer™
8004 |
Tungsten Carbide | 5.72 cm | 6.35 cm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Crush, grind, and mill various materials.
- Optimize performance of your Cole-Parmer™ Freezer/Mill™ grinders with a wide range of vial sets suitable for your application.
Specifications
Grinding Vial Set | |
8000 D, 8000 M Mixer/Mills |