missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Vial Set for High-Energy Mixer/Mill™ Grinders

Use this Vial Set with high-energy Mixer/Mill™ grinders to pulverize and mix samples.

Brand:  Cole-Parmer™ 8003-SSP

Code : NEW

Additional Details : Weight : 5.00000kg

 View more versions of this product

Product Code. 15380512

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

  • Crush, grind, and mill various materials.
  • Optimize performance of your Cole-Parmer™ Freezer/Mill™ grinders with a wide range of vial sets suitable for your application.
Specifications

Specifications

Grinding Vial Set
45 mL
2.24 in.
Ideal for General Purpose Grinding
9
6.98 cm
Alumina Ceramic
Grinding: 2 to 8 g, Mixing: 20 mL
1.52 oz.
Al, Si, Ca, Mg
5.7 cm
8000 D, 8000 M Mixer/Mills
2.75 in.
High purity 99.5% Alumina Ceramic grinding vial body, two slip on Alumina Ceramic caps, one 0.25 in. Alumina Ceramic ball, and eight Corprene gaskets
Grinding: 0.004 to 0.01 lb., Mixing: 0.67 oz.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Special Offers

Special Offers