missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Vial Holders for HG-600 Geno/Grinder™ 2010 Homogenizer
These Vial Holders for HG-600 Geno/Grinder™ 2010 Homogenizer securely hold vials in place while processing samples.
£468.00 - £810.00
Specifications
Product Type | Holder |
---|---|
For Use With (Application) | Ideal for High Throughput Cryogenic Grinding and to Preserve Pesticides, RNA, Proteins and Other Temperature Sensitive Samples |
For Use With (Equipment) | Spex Geno/Grinder |
Material | Aluminum |
Product Code | Brand | Holds | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | Price | Quantity & Availability | |||||
15360462
|
Cole-Parmer™
2662 |
24 x 5 mL Polycarbonate Vials (2241-PC), each pair holds up to 48 vials |
£481.00
Pack of 2 |
Estimated Shipment: 20-09-2024
Log in to see stock. |
|||||
15350462
|
Cole-Parmer™
2660 |
6 x 15 mL Short Polycarbonate Vials, each pair holds up to 12 cryovials |
£601.00
Pack of 2 |
Estimated Shipment: 20-09-2024
Log in to see stock. |
|||||
15390462
|
Cole-Parmer™
2663 |
24 x 5 mL Polyethylene Vials (2241-PE), each pair holds up to 48 vials |
£468.00
Pack of 2 |
Estimated Shipment: 20-09-2024
Log in to see stock. |
|||||
12587326
|
Cole-Parmer™
2661 |
15 x 15 mL Polycarbonate Cryovials, each pair holds up to 30 cryovials |
£810.00
Pack of 2 |
In Stock
Log in to see stock. |
|||||
15370462
|
Cole-Parmer™
2666 |
48 Standard 1.5 to 2 mL Microcentrifuge or PRC Tubes, each pair holds up to 96 Tubes |
£505.00
Pack of 2 |
In Stock
Log in to see stock. |
|||||
12597326
|
Cole-Parmer™
2664 |
6 x 50 mL Polycarbonate Cryovials or 6 x 50 mL Polyethylene Cryovials, each pair holds up to 12 cryovials |
£790.00
Pack of 2 |
In Stock
Log in to see stock. |
|||||
Description
- Safely grind samples in the HG-600 Geno/Grinder™ 2010.
- Vial holders are suitable for use with the HG-600 Geno/Grinder™ 2010 Homogenizer.
- Order homogenizer and vials separately.
Specifications
Holder | |
Ideal for High Throughput Cryogenic Grinding and to Preserve Pesticides, RNA, Proteins and Other Temperature Sensitive Samples | |
Spex Geno/Grinder | |
Aluminum |