missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ XRF Spec-Caps™ Cups

These XRF Spec-Caps™ Cups aid in the production of pressed powder sample disks for XRF, OES, and other analytical techniques.

Brand:  Cole-Parmer™ 3619AM

Code : NEW

Additional Details : Weight : 4.00000kg

 View more versions of this product

Product Code. 15390542

  • £217.00 / Pack of 1000
In Stock
to see stock.

Description

Description

Aluminum cups aid in the production of pressed-powder sample discs for XRF.

  • Reinforces sample disks to resist chipping and breaking.
  • Makes sample disks easier to remove from the pellet die.
  • Minimizes contamination during sample handling.
  • Protects the bore of the pellet die from abrasive samples.
  • Shallow, thin-walled aluminum cups form the bottom and sides of the finished pellet to help reinforce XRF pellets.
Specifications

Specifications

XRF Spectrometers
Produces pellets 31 mm x 5 mm
31 mm
0.31 in.
1000 Pk.
Sample Cup
1.2 in.
XRF
8 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers