missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Spec-Caps™ Cups

Shallow, thin-walled aluminum Spec-Caps™ Cups for reinforcing XRF pellets. Commonly used in the production of pressed power sample disks for XRF but also used for OES and other analytical techniques. Forms the bottom and sides of the finished pellet.

Brand:  Cole-Parmer™ 3619M

Product Code. 15350542

  • £669.00 / Pack of 1000
Estimated Shipment: 30-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Makes sample disks easier to remove from the pellet die.
  • Minimizes contamination during sample handling.
  • Protects the bore of the pellet die from abrasive samples.
  • Painted outer surface prevents seizure in the pellet die and facilitates labeling.
  • Compatible with 3623 31 mm Evacuable Pellet Die Set.
  • Can be used in conjunction with 3618 Edge-Flaring Tool to achieve a tighter fit in the pellet die.
  • Sold in bags of 1000.
Specifications

Specifications

Aluminum Cup
30 mm
Aluminum
1.2 in.
Produces 31 x 5 mm pellets
1000 Pk.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Cole-Parmer™ Spec-Caps™ Cups > Spec-Caps™ Cups; Dimensions (dia. x H): 30 x 8 mm; Application: Produces 31 x 5 mm pellets; Quantity: 1000 Pk.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.