missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Spider with Distillation Sleeves
For use with rotary evaporators
£488.00 - £1780.00
Specifications
Material | Glass |
---|---|
Type | Spider with Distillation Sleeve |
For Use With (Equipment) | Rotary evaporators |
Volume (Metric) | 20 mL (per tube) |
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
10279791
|
Heidolph™
15-300-005-09 |
6 distillation sleeves |
£488.00
Each |
Estimated Shipment: 27-09-2024
Log in to see stock. |
|||||
10466671
|
Heidolph™
15-300-005-11 |
20 distillation sleeves |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
Spider come with a standard NS 29/32 joint size but are also available with NS 24/29 ground joints.
Specifications
Glass | |
Spider with Distillation Sleeve | |
Rotary evaporators | |
20 mL (per tube) |