missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Spill Trough Laboratory Tray Set
Use the Buerkle™ Polypropylene Nesting Tray Set in the laboratory. This set of trays is not suitable for temperature controlled cupboards or dishwashers and is temperature resistant up to +60°C (briefly up to +80°C.)
£104.00 - £290.00
Specifications
Color | White |
---|---|
Material | Polypropylene |
Type | Laboratory Tray |
Shape | Rectangular |
Autoclavable | Not Autoclavable |
Product Code | Brand | Includes | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | ||||||
11931651
|
Buerkle™
4201-0095 |
Set of 4 Nested Trays |
£104.00
1 set |
In Stock
Log in to see stock. ![]() |
||||||
11941651
|
Buerkle™
4201-0100 |
Set of 6 Nested Trays |
£290.00
Each |
In Stock
Log in to see stock. |
||||||
Description
- Available in sets of 4 or 6 trays
- Polypropylene, white
- Manufactured using injection moulding
- Trays can be nested
Specifications
White | |
Laboratory Tray | |
Not Autoclavable |
Polypropylene | |
Rectangular | |
Non-sterile |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Buerkle™ Spill Trough Laboratory Tray Set