Learn More
Buerkle™ Spill Trough Laboratory Tray
Suited for environmentally dangerous aggressive substances, for laboratory work, as an etching tray, an instrument holder, a medicine tray, for photographic development, as a sample presentation tray or a display tray for foodstuffs. Buerkle™ Spill Trough Laboratory Trays are practical, all-purpose trays that can be nested when empty, and are durable, shatterproof and resist flexing.
Brand: Buerkle™ 4201-5070
117.90 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
These laboratory trays are practical, all-purpose trays that can be nested when empty, and are durable, shatterproof and resist flexing. Also suitable as a spill trough for environmentally dangerous aggressive substances, for laboratory work, as an etching tray, as an instrument holder, a medicine tray, for photographic development, as a sample presentation tray or a display tray for foodstuffs.- Polypropylene, white
- Manufactured using injection moulding, not by deep drawing
- Trays can be nested
- Tray not suitable for temperature controlled cupboards or dishwashers
- Temperature resistant up to +60°C (briefly up to +80°C)
Specifications
60 L | |
648 x 846 x 160 mm | |
160 mm (Outer Rim) | |
Polypropylene | |
700 mm (Inner Base), 720 mm (Outer Base), 846 mm (Outer Rim) | |
Not Autoclavable |
520 x 720 mm (base) | |
White | |
500 mm (Inner Base), 520 mm (Outer Base), 648 mm (Outer Rim) | |
Laboratory Tray | |
Rectangular | |
Non-sterile |
Product Suggestions
Customers who viewed this item also viewed
Videos
-
Buerkle Polypropylene Nesting Tray Set
Your input is important to us. Please complete this form to provide feedback related to the content on this product.