missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Spill Tray

Spill Tray allows you to store your small containers in a confined space.

Brand:  Gilac™ G154321-3

 View more versions of this product

Product Code. 17978411

  • £8.00 / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Allows you to store your small containers in a confined space.
  • Rounded corners for easier cleaning.
  • Machine washable.
  • Other colors available on request.
  • To choose the right size of spill tray, follow the legal requirements*in force: The storage of any liquid likely to create water or soil pollution is associated with a retention capacity whose volume is equal to the greater of the following two values:
    • 100% of the capacity of the largest container,
    • 50% of the capacity of the associated containers.

* The order of 19 July 2011 (Article 3) amending the order of 4 February 1998 (Article 10) on the prevention of accidental risks in installations classified for environmental protection subject to authorisation.

Specifications

Specifications

5 L
75 mm
HDPE
285 mm
3 in.
1.3 gal.
White
437 mm
Utility Tray
17.2 in.
11.2 in.
Not Autoclavable
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Gilac™ Spill Tray > Capacity: 5 L, Color: White

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.