missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan Scientific and Medical™ Split / Splitless Liner with Double Taper
The unique deactivation process of SGE inlet liners provides excellent analysis for a wide range of compounds
£29.40 - £495.00
Specifications
Deactivation | Deactivated |
---|---|
Length (Metric) | 78.5 mm |
Product Type Specs | GC Inlet Liner |
Diameter (Metric) Inner | 4 mm |
Diameter (Metric) Outer | 6.3 mm |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
12917151
|
Trajan Scientific and Medical™
09201801 |
1/Pk. |
£29.40
Each |
Estimated Shipment: 16-08-2024
Log in to see stock. |
|||||
12974071
|
Trajan Scientific and Medical™
092230 |
25/Pk. |
£495.00
Pack of 25 |
Estimated Shipment: 16-08-2024
Log in to see stock. |
|||||
Description
- Each batch of liners tested for activity
- Manufactured from borosilicate glass
- Color coded by geometry for easy identification
- For use with Agilent and Varian GC instruments
Specifications
Deactivated | |
GC Inlet Liner | |
6.3 mm |
78.5 mm | |
4 mm | |
Agilent Technologies, Varian GCs |