missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Spoon Spatula, Stainless Steel

The double-sided multi-purpose spoon is a spoon on one side and a spatula on the other. The poly-spoon is ideal for use in chemistry, the pharmaceutical industry, cosmetics, and the food industry.

Brand:  Buerkle™ 5386-0022

5.64 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.


 View more versions of this product

Product Code. 16359551

  • £6.90 / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Double-sided function, a spoon on one side and a spatula on the other
  • Stainless steel (1.4301), manufactured from a single piece
  • High-gloss polished
  • No edges, crevices or undercuts, because of this, product residue or cleaning agents cannot be deposited and the possibility of cross-contamination or impurities is excluded
  • For sampling and processing a variety of media such as powders, granulates, pastes and liquids
  • Ideal for use in chemistry, the pharmaceutical industry, cosmetics and the food industry
Specifications

Specifications

1
Autoclavable
0.14 oz.
Silver
Poly Spoon
Silver
Stainless Steel (1.4301)
Stainless Steel (4301)
Poly-spoon
Flat Spatula End, Spoon End
4 mL
Material certificate
Food
7.09 in.
Stainless Steel (1.4301)
180 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Buerkle™ Spoon Spatula, Stainless Steel > Length: 180 mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.