missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex Sport Hygiene White PU 65822 Low Shoe - Width 11
Modern, metal free, ultra-lightweight and flexible S3 safety shoe
Brand: uvex 6582239
71.32 GBP valid until 2024-12-31
Use promo code "21676" to get your promotional price.
This item is not returnable.
View return policy
Description
Uvex 1 Sport Hygeine Shoe 6582.2 S3 SRC
- Upper made from water-repellent microfiber material that is easy to clean
- Minimum number of seams to reduce contamination
- Made from synthetic material, suitable for people allergic to chrome
- Washable up to 30°C
- All sole materials free of silicones, plasticizers and other paint wetting impairment substances
- Meets ESD specification with volume
- Resistance less than 35 megohms
- 100% metal-free Uvex Xenova™ toe cap
- Compact design, anatomical shape, good lateral stability, no thermal conductivity
- Ergonomically designed outsole comprising dual-density polyurethane with good shock, absorption and excellent slip resistance
- Penetration-resistant, non-metallic midsole in accordance with latest safety standards
- Does not restrict flexibility of shoe
- Breathable materials
- Virtually seam-free construction to eliminate pressure points
- Removable anti-static comfort insole with moisture transport system and additional shock absorption around heel and forefoot
- Soft padding on collar and tongue
- For light applications
- Certified with Uvex medicare for individual, orthopedic inlay soles and individual adjustments of sole unit such as overall increase, inside and outside increase and other solutions
- Article No. 6582.2
- Standard EN ISO 20345:2011 S3 SRC
- Sizes: 35 to 52
Specifications
White | |
39 | |
Reusable | |
Unisex | |
Uvex 1 | |
No | |
SRC |
Microfiber | |
Composite | |
EN ISO 20345:2011 | |
Standard Width | |
Yes | |
S3 | |
ESD Safety Shoe |