missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex Sport Hygiene White PU 65822 Low Shoe - Width 11
Modern, metal free, ultra-lightweight and flexible S3 safety shoe
£111.00
Specifications
Color | White |
---|---|
Material | Microfiber |
Toe Material | Composite |
Disposable | Reusable |
Certifications/Compliance (Europe) | EN ISO 20345:2011 |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
17282451
|
uvex
6582235 |
35 |
£111.00
1 pair |
Estimated Shipment: 04-12-2024
Log in to see stock. |
|||||
17292451
|
uvex
6582236 |
36 |
£111.00
1 pair |
Estimated Shipment: 04-12-2024
Log in to see stock. |
|||||
17202461
|
uvex
6582237 |
37 |
£111.00
1 pair |
Estimated Shipment: 04-12-2024
Log in to see stock. |
|||||
17212461
|
uvex
6582238 |
38 |
£111.00
1 pair |
Estimated Shipment: 04-12-2024
Log in to see stock. |
|||||
17222461
|
uvex
6582239 |
39 |
£111.00
1 pair |
Estimated Shipment: 04-12-2024
Log in to see stock. |
|||||
17232461
|
uvex
6582240 |
40 |
£111.00
1 pair |
Estimated Shipment: 04-12-2024
Log in to see stock. |
|||||
17242461
|
uvex
6582241 |
41 |
£111.00
1 pair |
Estimated Shipment: 04-12-2024
Log in to see stock. |
|||||
17252461
|
uvex
6582242 |
42 |
£111.00
1 pair |
Estimated Shipment: 04-12-2024
Log in to see stock. |
|||||
17262461
|
uvex
6582243 |
43 |
£111.00
1 pair |
Estimated Shipment: 04-12-2024
Log in to see stock. |
|||||
17272461
|
uvex
6582244 |
44 |
£111.00
1 pair |
Estimated Shipment: 04-12-2024
Log in to see stock. |
|||||
17282461
|
uvex
6582245 |
45 |
£111.00
1 pair |
Estimated Shipment: 04-12-2024
Log in to see stock. |
|||||
17292461
|
uvex
6582246 |
46 |
£111.00
1 pair |
Estimated Shipment: 04-12-2024
Log in to see stock. |
|||||
17202471
|
uvex
6582247 |
47 |
£111.00
1 pair |
Estimated Shipment: 04-12-2024
Log in to see stock. |
|||||
17212471
|
uvex
6582248 |
48 |
£111.00
1 pair |
Estimated Shipment: 04-12-2024
Log in to see stock. |
|||||
17222471
|
uvex
6582249 |
49 |
£111.00
1 pair |
Estimated Shipment: 04-12-2024
Log in to see stock. |
|||||
17232471
|
uvex
6582250 |
50 |
£111.00
1 pair |
Estimated Shipment: 04-12-2024
Log in to see stock. |
|||||
17242471
|
uvex
6582251 |
51 |
£111.00
1 pair |
Estimated Shipment: 04-12-2024
Log in to see stock. |
|||||
17252471
|
uvex
6582252 |
52 |
£111.00
1 pair |
Estimated Shipment: 04-12-2024
Log in to see stock. |
|||||
Description
Uvex 1 Sport Hygeine Shoe 6582.2 S3 SRC
- Upper made from water-repellent microfiber material that is easy to clean
- Minimum number of seams to reduce contamination
- Made from synthetic material, suitable for people allergic to chrome
- Washable up to 30°C
- All sole materials free of silicones, plasticizers and other paint wetting impairment substances
- Meets ESD specification with volume
- Resistance less than 35 megohms
- 100% metal-free Uvex Xenova™ toe cap
- Compact design, anatomical shape, good lateral stability, no thermal conductivity
- Ergonomically designed outsole comprising dual-density polyurethane with good shock, absorption and excellent slip resistance
- Penetration-resistant, non-metallic midsole in accordance with latest safety standards
- Does not restrict flexibility of shoe
- Breathable materials
- Virtually seam-free construction to eliminate pressure points
- Removable anti-static comfort insole with moisture transport system and additional shock absorption around heel and forefoot
- Soft padding on collar and tongue
- For light applications
- Certified with Uvex medicare for individual, orthopedic inlay soles and individual adjustments of sole unit such as overall increase, inside and outside increase and other solutions
- Article No. 6582.2
- Standard EN ISO 20345:2011 S3 SRC
- Sizes: 35 to 52
Specifications
White | |
Composite | |
EN ISO 20345:2011 | |
Standard Width | |
Yes | |
S3 | |
ESD Safety Shoe |
Microfiber | |
Reusable | |
Unisex | |
Uvex 1 | |
No | |
SRC |