missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ SPP Pleated Disposable Bouffant Cap
Shop All Fisherbrand Products
missing translation for 'orderingAttributeHoverText'
SPP Pleated Disposable Bouffant Cap
Description
- General purpose disposable bouffant caps available in two sizes to promote general hygiene in the laboratory or wider workplace environment.
- With elasticated seams for an easy, comfortable fit
- Non-woven, spunbound polypropylene fabric construction
- Latex-free
- Supplied as a carton of 10 bags, 100 bouffants per bag
Specifications
Specifications
Product Type | Bouffant Cap |
Material | Spunbound Polypropylene 10 g/m2 |
Color | White |
Disposable | Yes |
Latex Free | Yes |
Certifications/Compliance | PPE CAT I, ISO Tested To ISO3801 and ISO13934-1 |
Certifications/Compliance (Europe) | Complies with EC Directive 1935/2004/EC, Regulation (EU) No.10/2011, Regulation (EU) No.2016/1416 and Regulation (EU) 2017/752 |
Quantity | 1000 Pk. |
Diameter (English) | 21 in. |
Diameter (Metric) | 53.5 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ SPP Pleated Disposable Bouffant Cap >
Spot an opportunity for improvement?Share a Content Correction