missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Break-resistant high-density polyethylene (HDPE)
- Translucent
- HDPE cap

Specifications
Specifications
Capacity (Metric) | 2 L |
Material | HDPE |
No. per Case | 50/Cs |
Quantity | 50/Cs |
Sterility | Sterile |
Closure Color | Red |
Pre-sterilized | Yes |
Graduated | Yes |
Closure Material | HDPE |
Closure Size | 58 mm |
Special Offers
-
Multiple Manufacturers
Dairy and Plant-Based Products Testing Promotion
Quality testing products for all your needs.Promo Code: 24134Expires: 2025-03-31
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
CORNING GOSSELIN™ Square HDPE Bottle >
Spot an opportunity for improvement?Share a Content Correction