missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Square Weighing Boats
Provide accurate pour-outs with minimal sample loss. Square Weighing Boats have rounded corners for easier pouring.
Brand: Fisherbrand™
48.88 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.20000kg
Description
- Biologically inert and resistant to dilute and weak acids, aqueous solutions, alcohols, and bases
- Temperature range: –10 to 70°C
- Can be used with microwave moisture analyzers
- Boats are shallow with a wide, flat bottom to resist tipping.
- Rounded corners simplify transfer
- FDA/food-grade compliant
- Disposable
Specifications
2.9 oz. | |
Flat | |
White | |
Polystyrene | |
Non-sterile | |
Microwave Moisture Analyzer | |
-10°C to +70°C | |
85 x 85 x 24 mm | |
85 mm | |
85 mm | |
0.9 in. |
Not Autoclavable | |
85 mL | |
Single-use | |
Square | |
Weighing Boat | |
14°F to 158°F | |
85 x 85 mm | |
3.3 in. | |
3.3 in. | |
24 mm | |
0.002 kg |