missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole Parmer™ Square Polystyrene Weigh Boats, Blue
Rounded corners simplify transfer of powdered or granular samples.
Brand: Cole Parmer™ 01017-27
This item is not returnable.
View return policy
Description
- Rounded corners facilitate sample transfer.
- Disposable.
- Blue translucent color dishes provide contrast for white powders and solids.
- Translucent, rubberized polystyrene withstands temperatures to 180°F, flexes for easy pouring.
- Biologically inert; resistant to dilute acids, aqueous solutions, alcohols, bases.
- For use with balances, microwave moisture analyzers, hundreds of other sample handling applications.
- Flat bottom resists tipping.
- Contoured sides permit no-slip handling.
Specifications
Flat | |
Blue | |
Polystyrene | |
Weighing Boat | |
180°F | |
0.875 in. |
330 mL | |
Single-use | |
Square | |
500/Pk. | |
5.5 in. | |
0.875 in. |