missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole Parmer™ Square Polystyrene Weigh Boats, Blue
Rounded corners simplify transfer of powdered or granular samples.
£16.40 - £118.70
Specifications
Bottom Shape | Flat |
---|---|
Color | Blue |
Disposable | Single-use |
Material | Polystyrene |
Shape | Square |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
15426033
|
Cole Parmer™
01017-06 |
20 mL |
£16.40
Pack of 100 |
Estimated Shipment: 12-11-2024
Log in to see stock. |
|||||
15446043
|
Cole Parmer™
01017-27 |
330 mL |
£118.70
Pack of 500 |
Estimated Shipment: 06-12-2024
Log in to see stock. |
|||||
Description
- Rounded corners facilitate sample transfer.
- Disposable.
- Blue translucent color dishes provide contrast for white powders and solids.
- Translucent, rubberized polystyrene withstands temperatures to 180°F, flexes for easy pouring.
- Biologically inert; resistant to dilute acids, aqueous solutions, alcohols, bases.
- For use with balances, microwave moisture analyzers, hundreds of other sample handling applications.
- Flat bottom resists tipping.
- Contoured sides permit no-slip handling.
Specifications
Flat | |
Single-use | |
Square | |
180°F |
Blue | |
Polystyrene | |
Weighing Boat |